Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6407C3

6407C3

6407C3 DEEP GROOVE BALL BEARING ; 35MM BOREX100MM ODX25MM W 1-ROW

Single Row Ball Bearing; 35MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6407C3

BDI #

17758066

PRICE
$ 169.79 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
UNSPSC
31171504
EAN
0029176066412
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.09439
Long Description
Single Row Ball Bearing; 35MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
1.378 Inch | 35 Millimeter