Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3310-BD-XL-2Z-C3

5300 ZZ

5300 ZZ ANGULAR CONTACT BEARING ; 10MM BORE 35MM OD 19MM WD DR 2 MTL SHLD

Angular Contact Ball Bearing; 10MM Bore; 35MM Outside Diameter; 19MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)

Part #

5300 ZZ

BDI #

18151518

PRICE
$ 21.24 / each

QTY

INVENTORY:
104
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31171531
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
Weight / LBS
0.216
Long Description
Angular Contact Ball Bearing; 10MM Bore; 35MM Outside Diameter; 19MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
0.748 Inch | 19 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter