Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

38FF3

38FF3

38FF3 G-76 BALL BEARING ; 0.315" BORE 0.866" OD " WIDTH

Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing

Part #

38FF3 G-76

BDI #

21431485

PRICE
$ 440.41 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.012
UNSPSC
31171504
EAN
4054364950897
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Light Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove Instrument Bearing | 1 Piece Snap-In Cage | Nye Rheolube 374C Grease
Category - BDI
Miniature Precision Ball Bearings
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
38FF3 G-76
Manufacturer Internal Number
60551104
Weight / LBS
0.044
Long Description
Precision Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Inner Race Width; 7MM Outer Race Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing
Bore
0.315 Inch | 8 Millimeter
Outer Race Width
0.276 Inch | 7 Millimeter
Inner Race Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter