Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6210 M P/6

6210 M P/6

6210 M P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE BRONZE CAGE

Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material

Part #

6210 M P/6

BDI #

219471

PRICE
$ 302.37 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.51
UNSPSC
31171502
EAN
0644075134385
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Bronze
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
6210 M P/6
Weight / LBS
1.13
Long Description
Precision Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Bronze Cage Material
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
0.787 Inch | 20 Millimeter