Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7017CVDBJ82

2MM9106WICRDUH

2MM9106WICRDUH PRECISION BALL BEARING ; NON RETURNABLE EA = PAA/SET DPLX PHEN AC

Precision Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

2MM9106WI DUH

BDI #

1333970

PRICE
$ 922.20 / each
$ 1,113.22 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.226
UNSPSC
31171531
EAN
0087796072152
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Heavy
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9106WI DUH
Weight / LBS
0.53
Long Description
Precision Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.181 Inch | 30 Millimeter
Width
1.024 Inch | 26 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter