Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

62132RDTC3

62132RDTC3

62132RDTC3 DEEP GROOVE BALL BEARING ; 65MM X 120MM X 23MM DOUBLE SEALED

Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

62132RDTC3

BDI #

552055

PRICE
$ 124.09 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
31171504
EAN
0605790066603
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
2.18257
Long Description
Single Row Ball Bearing; 65MM Bore; 120MM Outside Diameter; 23MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
2.559 Inch | 65 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter