token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KP16AFS464

B539DDFS464

B539DDFS464 AIRFRAME CONT BALL BEARING ; 3/4" BORE DIA 1.1875" OD 0.281" WD

Single Row Ball Bearing; 3/4" Bore; 1-3/16" Outside Diameter; 1/4" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance

Part #

B539DDFS464

BDI #

794611

p65WarningMessage
PRICE
$ 160.66 / each
$ 160.66 / each
p65WarningMessage

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31171504
EAN
0637400551100
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Extended Inner Ring | No Cage
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B539DDFS464
Weight / LBS
0.04
Long Description
Single Row Ball Bearing; 3/4" Bore; 1-3/16" Outside Diameter; 1/4" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outside Diameter
1.188 Inch | 30.18 Millimeter
Outer Race Width
0.25 Inch | 6.35 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Inner Race Width
0.281 Inch | 7.137 Millimeter