Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

206SZZ-HNCR-HYB-900

111KSZZ-HYB#1

111KSZZ-HYB 1 CERAMIC BALL BRG

Single Row Ball Bearing; 55MM Bore; 90MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

111KSZZ-HYB 1

BDI #

22777676

PRICE
$ 721.99 / each
$ 871.55 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31171504
EAN
0097741131582
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Ceramic Rolling Element
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Hybrid Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
111KSZZ-HYB#1
Weight / LBS
0.88
Long Description
Single Row Ball Bearing; 55MM Bore; 90MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter