Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBT 105A C1

CRBT 105A C1

CRBT 105A C1 CROSSED ROLLER BEARING ; 10MM SHAFT DIA SUPER SLIM

Crossed Roller Bearing; Single Row; 10 MM Bore; 21MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 811 Static Load Rating; 1120N Dynamic Rating; 4839 Rpm Maximum Operating Grease; 9677 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature

Part #

CRBT105AC1

BDI #

25121398

PRICE
$ 345.67 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171505
EAN
4549557077593
Harmonized Tariff Code
8482.10.80.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.02
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 10 MM Bore; 21MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 811 Static Load Rating; 1120N Dynamic Rating; 4839 Rpm Maximum Operating Grease; 9677 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 10 MM Bore; 21MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 811 Static Load Rating; 1120N Dynamic Rating; 4839 Rpm Maximum Operating Grease; 9677 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature