GYAE40RRB
GYAE40RRB INSERT BEARING ; 40MM BORE NARROW IR 80MM OD
Insert Bearing; 40MM Bore; 39.3MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GYAE40RRB
BDI #
1356553
PRICE
$ 98.68 / each
$ 119.13 / each
INVENTORY: