Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SC-20RT OBSOLETE DO NOT USE 04/22

SC-20RT OBSOLETE DO NOT USE 04/22

SC-20RT OBSOLETE DO NOT USE 04/22 ; POR NON RETURNABLE

Cartridge Bearing; 1-1/4" Bore; 3-1/2" Outside Diameter; 1-3/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.548" Length Thru Bore; Relubricatable; 1-14T Insert; Felt Labyrinth Seal; Non-Expansion

Part #

710762 - OBS

BDI #

354963

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31171535
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
1-14T
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Reduced Diameter Insert | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-20RT
Manufacturer Internal Number
710762
Weight / LBS
2.6
Long Description
Cartridge Bearing; 1-1/4" Bore; 3-1/2" Outside Diameter; 1-3/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.548" Length Thru Bore; Relubricatable; 1-14T Insert; Felt Labyrinth Seal; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Cartridge Housing Width
1.094 Inch | 27.788 Millimeter
Length Thru Bore
1.548 Inch | 39.319 Millimeter