Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MB2315

MB2315

MB2315 FLANGED BLOCK ROLLER BEARING ; 3-15/16" BORE 10.7" BOLT CIRCLE 4-HOLE

Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

10436655

BDI #

18144342

PRICE
$ 3,175.87 / each
$ 4,367.68 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.401
UNSPSC
31171501
EAN
0698210684730
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
2315U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MB2315
Manufacturer Internal Number
6868473
Weight / LBS
56
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Bolt Spacing
7.594 Inch | 192.88 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter