Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SBRFB 207 20 G

SBRFB 207 20 G

SBRFB 207 20 G FLANGED BLOCK BEARING ; 1-1/4" BORE 3.9" BOLT CIRCLE 3 HOLE

Flange Block Bearing; 3 Bolt Flange Block; 1-1/4" Bore; 3.9" Bolt Circle Diameter; 3.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

2101033756

BDI #

519109

PRICE
$ 55.31 / each
$ 57.48 / each

QTY

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.771
UNSPSC
31171501
EAN
0080067562915
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SB207-20G
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Narrow Inner Race
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SBRFB 207 20 G
Weight / LBS
1.7
Long Description
Flange Block Bearing; 3 Bolt Flange Block; 1-1/4" Bore; 3.9" Bolt Circle Diameter; 3.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.299 Inch | 33 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
3.4 Inch | 86.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter