token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

UCHA211

UCHA211

UCHA211

Hanger Bearing; 55MM Bore; 87MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 126MM Housing Outside Diameter; 55.6MM Length Thru Bore; 150MM Housing Overall Length; Relubricatable; UC211 Insert Part Number

Part #

UCHA211

BDI #

17916565

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.8
UNSPSC
31171513
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC211
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer Item Number
UCHA211
Weight / LBS
6.173
Long Description
Hanger Bearing; 55MM Bore; 87MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 126MM Housing Outside Diameter; 55.6MM Length Thru Bore; 150MM Housing Overall Length; Relubricatable; UC211 Insert Part Number
Housing Outside Diameter
4.961 Inch | 126 Millimeter
Bore
2.165 Inch | 55 Millimeter
Base to Center Height
3.425 Inch | 87 Millimeter
Housing Overall Length
5.906 Inch | 150 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter