Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ER31

ER31

ER31 INSERT BEARING ; 1-15/16" BORE IR WID 1-1/8" OR WID

Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Set Screw; Ball Bearing; 2-3/64" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring

Part #

ER31

BDI #

18151843

PRICE
$ 35.83 / each

QTY

INVENTORY:
85
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.099
UNSPSC
31171536
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Manufacturer Item Number
ER 31
Weight / LBS
2.425
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1-1/8" Outer Race Width; 3.543" Outside Diameter; Set Screw; Ball Bearing; 2-3/64" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Length Thru Bore
2.047 Inch | 51.994 Millimeter
Outer Race Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.938 Inch | 49.225 Millimeter