token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SER211-32

SER211-34FS

SER211-34FS INSERT BEARING ; 2-1/8" ID

Insert Bearing; 2-1/8" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Non Contact Seal; Snap Ring

Part #

SER211-34FS

BDI #

107092

p65WarningMessage
PRICE
$ 124.43 / each
p65WarningMessage

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.225
UNSPSC
31171562
EAN
0808250146727
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Non Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Free Spinning | Has Slinger | Riveted Retainer
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.7
Long Description
Insert Bearing; 2-1/8" Bore; Wide Inner Ring; 1-3/16" Outer Race Width; 3.937" Outside Diameter; Set Screw; Ball Bearing; 2-3/16" Length Thru Bore; Relubricatable; Non Contact Seal; Snap Ring
Outer Race Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter