Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-014T

2-014T

2-014T INSERT BEARING ; NON-RETURNABLE

Insert Bearing; 7/8" Bore; 1-7/16" Length Thru Bore; Wide Inner Ring; 11/16" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

719401

BDI #

354024

PRICE
$ 201.07 / each
$ 221.36 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31171536
EAN
0662461108352
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2-014T
Manufacturer Internal Number
719401
Weight / LBS
0.8
Long Description
Insert Bearing; 7/8" Bore; 1-7/16" Length Thru Bore; Wide Inner Ring; 11/16" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Felt Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outer Race Width
0.688 Inch | 17.475 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter