Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5215C OBSOLETE DO NOT USE 04/22

5215C OBSOLETE DO NOT USE 04/22

5215C OBSOLETE DO NOT USE 04/22 ; POR NON RETURNABLE

Insert Bearing; 75MM Bore; 77.8MM Length Thru Bore; Wide Inner Ring; 38.1MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

712694 - OBS

BDI #

354144

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.087
UNSPSC
31171536
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5215C
Manufacturer Internal Number
712694
Weight / LBS
6.8
Long Description
Insert Bearing; 75MM Bore; 77.8MM Length Thru Bore; Wide Inner Ring; 38.1MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
5.118 Inch | 130 Millimeter
Outer Race Width
1.5 Inch | 38.1 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.953 Inch | 75 Millimeter