Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AL205-100D1

AL210

AL210 INSERT BALL BEARING

Insert Bearing; 50MM Bore; 30.2MM Length Thru Bore; Narrow Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Not Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

AL210

BDI #

1214472

PRICE
$ 116.12 / each
$ 158.38 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.552
UNSPSC
31171563
EAN
4547359790412
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Without Eccentric Collar
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.219
Long Description
Insert Bearing; 50MM Bore; 30.2MM Length Thru Bore; Narrow Inner Ring; 20MM Outer Race Width; Spherical; 90MM Outside Diameter; Not Relubricatable; Single Lip Contact Contour Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.189 Inch | 30.2 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter