token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AR-3-215C

AR-2-110

NOT AVAILABLE IN US

Insert Bearing; 1-5/8" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 1-11/64" Outer Race Width; Spherical; 3.562" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

701170 - OBS

BDI #

356105

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.362
UNSPSC
31171536
EAN
0662461009581
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-2-110
Manufacturer Internal Number
701170
Weight / LBS
3
Long Description
Insert Bearing; 1-5/8" Bore; 1-15/16" Length Thru Bore; Wide Inner Ring; 1-11/64" Outer Race Width; Spherical; 3.562" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.938 Inch | 49.22 Millimeter
Outer Race Width
1.172 Inch | 29.769 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
3.562 Inch | 90.475 Millimeter