token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

INS-IP-608R

INS-IP-608R

INS-IP-608R INSERT BEARING ; NON RETURNABLE

Insert Bearing; 6-1/2" Bore; 7-25/64" Length Thru Bore; Narrow Inner Ring; 3-15/32" Outer Race Width; Spherical; 12.598" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

037930

BDI #

243182

p65WarningMessage
PRICE
$ 8,509.39 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
77.01
UNSPSC
31171536
EAN
0782475224333
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-608R
Manufacturer Internal Number
37930
Weight / LBS
101.412
Long Description
Insert Bearing; 6-1/2" Bore; 7-25/64" Length Thru Bore; Narrow Inner Ring; 3-15/32" Outer Race Width; Spherical; 12.598" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Length Thru Bore
7.391 Inch | 187.731 Millimeter
Outside Diameter
12.598 Inch | 319.989 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Outer Race Width
3.469 Inch | 88.113 Millimeter