token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RA103RRB

RA103RRB

RA103RRB INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD

Insert Bearing; 1-3/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

RA103RRB

BDI #

1371297

p65WarningMessage
PRICE
$ 45.30 / each
p65WarningMessage

QTY

INVENTORY:
9
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.298
UNSPSC
31171536
EAN
0087796053465
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RA103RRB AG
Weight / LBS
0.7
Long Description
Insert Bearing; 1-3/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter