Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA 205 25MM G

SA 205 25MM G

SA 205 25MM G INSERT BEARING ; 25MMX0.5906INX2.0472IN

Insert Bearing; 25MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2101041078

BDI #

518619

PRICE
$ 27.66 / each
$ 28.74 / each

QTY

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31171563
EAN
0080067569694
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
0.51
Long Description
Insert Bearing; 25MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 15MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter