Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA 206 30MM G

SA 206 30MM G

SA 206 30MM G INSERT BEARING ; 30MMX0.7087INX2.4409IN

Insert Bearing; 30MM Bore; 35.7MM Length Thru Bore; Narrow Inner Ring; 18MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2101041180

BDI #

518628

PRICE
$ 33.69 / each
$ 35.01 / each

QTY

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
31171563
EAN
0080067569771
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
0.75
Long Description
Insert Bearing; 30MM Bore; 35.7MM Length Thru Bore; Narrow Inner Ring; 18MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter