Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFT-SCEZ-012-SHSS

LFT-SCEZ-012-SHSS

LFT-SCEZ-012-SHSS FLG BLK BALL BRG ; 2-BOLT FLANGE 3/4" SHAFT

Flange Block Bearing; 3/4" Bore; 2.81" Bolt Circle Diameter; 2.81" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Triple Lip Contact Seal

Part #

136817

BDI #

262119

PRICE
$ 249.91 / each
$ 350.00 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
UNSPSC
31171501
EAN
0782476478872
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.38
Product Detail
Flange Block Bearing
Product Specification
3/4" Bore; 2.81" Bolt Circle Diameter; 2.81" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Triple Lip Contact Seal
Long Description
Flange Block Bearing; 3/4" Bore; 2.81" Bolt Circle Diameter; 2.81" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Triple Lip Contact Seal