Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFT-SCEZ-104-SHSS

LFT-SCEZ-104-SHSS

LFT-SCEZ-104-SHSS FLG BLK BALL BRG ; ULTRA KLEEN 1-1/4" BORE 2-BLT SS

Flange Block Bearing; 1-1/4" Bore; 3.94" Bolt Circle Diameter; 3.94" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1.6" Length Thru Bore; Relubricatable; Triple Lip Contact Seal

Part #

136821

BDI #

262123

PRICE
$ 376.99 / each
$ 528.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31171501
EAN
0782476478902
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.77
Product Detail
Flange Block Bearing
Product Specification
1-1/4" Bore; 3.94" Bolt Circle Diameter; 3.94" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1.6" Length Thru Bore; Relubricatable; Triple Lip Contact Seal
Long Description
Flange Block Bearing; 1-1/4" Bore; 3.94" Bolt Circle Diameter; 3.94" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1.6" Length Thru Bore; Relubricatable; Triple Lip Contact Seal