token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

01BCP415EXAT OBSOLETE DO NOT USE 12/24

02BCP415EXAT

02BCP415EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 4-15/16"

Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 7-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19" Minimum Bolt Spacing; 20" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

COP.02BCP415EXAT

BDI #

20518719

p65WarningMessage
PRICE
$ 12,762.04 / each
p65WarningMessage

QTY

Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
98.87
UNSPSC
31171511
EAN
7316577276940
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
02 B 415
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
220
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 7-1/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19" Minimum Bolt Spacing; 20" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
7.125 Inch | 181 Millimeter
Bolt Spacing Maximum
20 Inch | 508Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Center to Center
19.5 Inch | 495.3 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bolt Spacing Minimum
19 Inch | 482.6Millimeter