Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRPS-PN27

CRPS-PN27

CRPS-PN27 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-1/16" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion

Part #

711200

BDI #

357197

PRICE
$ 662.71 / each
$ 1,638.43 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.951
UNSPSC
31171511
EAN
0662461337691
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
PN-27
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRPS-PN27
Manufacturer Internal Number
711200
Weight / LBS
6.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-1/16" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Minimum
5.438 Inch | 138.125Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.063 Inch | 154Millimeter