Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MP-24T

MP-24T

MP-24T PILLOW BLOCK BEARING UNIT ; 1-1/2" BORE 2-5/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-5/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

705652

BDI #

352955

PRICE
$ 403.89 / each
$ 491.74 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.166
UNSPSC
31171511
EAN
0662461031858
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3-18T
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Skwezloc
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-24T
Manufacturer Internal Number
705652
Weight / LBS
9.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-5/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
5.5 Inch | 139.7Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Center to Center
6.1 Inch | 154.9 Millimeter
Base to Center Height
2.313 Inch | 58.75 Millimeter
Bolt Spacing Maximum
6.75 Inch | 171.45Millimeter