Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MP-27T

MP-27T

MP-27T PILLOW BLOCK BEARING UNIT ; 1-11/16" BORE 2-5/16" BASE-CTR 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-5/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

705653

BDI #

352958

PRICE
$ 415.92 / each
$ 506.39 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.47
UNSPSC
31171511
EAN
0662461031865
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3-111T
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Skwezloc
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-27T
Manufacturer Internal Number
705653
Weight / LBS
10.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-5/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.813 Inch | 173.05Millimeter
Nominal Bolt Center to Center
6.1 Inch | 154.9 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.313 Inch | 58.75 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bolt Spacing Minimum
5.438 Inch | 138.125Millimeter