token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

MSE1200BXHSATL

MSE1200BXHSATL

MSE1200BXHSATL PILLOW BLOCK CYL RLR BRG ; POR EXPANSION

Pillow Block Bearing; 8 Bolt Pillow Block; 12" Bore; 15-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

MSE1200BXHSATL

BDI #

20350129

p65WarningMessage
PRICE
$ 120,017.76 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
550.04
UNSPSC
31171511
EAN
0013992053329
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSE1200BX
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1211.54
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 12" Bore; 15-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
12 Inch | 304.8 Millimeter
Nominal Bolt Center to Center
22.3 Inch | 566.4 Millimeter
Length Thru Bore
7.598 Inch | 193 Millimeter
Actual Bolt Center to Center
22.3 Inch | 566.4Millimeter
Base to Center Height
15.5 Inch | 393.7 Millimeter