token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P2B-BASO-100

P2B-BASO-100

P2B-BASO-100; 006111 PILLOW BLK BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 2-7/8" Minimum Bolt Spacing; 3-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

006111

BDI #

238952

p65WarningMessage
PRICE
$ 160.13 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171511
EAN
0782475006489
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
006111
Weight / LBS
1.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 2-7/8" Minimum Bolt Spacing; 3-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Bolt Spacing Minimum
2.875 Inch | 73.025Millimeter
Bolt Spacing Maximum
3.125 Inch | 79.375Millimeter