token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P2B-S2-215LE

P2B-S2-215LE

P2B-S2-215LE; 070354 PILLOW BLK BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

070354

BDI #

247128

p65WarningMessage
PRICE
$ 1,283.85 / each
p65WarningMessage

QTY

INVENTORY:
3
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.11
UNSPSC
31171511
EAN
0782475306503
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-215L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-S2-215LE
Manufacturer Internal Number
070354
Weight / LBS
20.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-15/16" Minimum Bolt Spacing; 8-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Minimum
7.938 Inch | 201.625Millimeter
Length Thru Bore
3.594 Inch | 91.288 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Bolt Spacing Maximum
8.313 Inch | 211.15Millimeter