token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RAO1 7/16

RAO2 3/16

RAO2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 3-1/16" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RAO2 3/16

BDI #

1371432

p65WarningMessage
PRICE
$ 871.64 / each
$ 871.64 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
7.933
UNSPSC
31171511
EAN
0087796061231
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
GN203KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RAO 2 3/16
Weight / LBS
17.49
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
9 Inch | 228.6Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Base to Center Height
3.063 Inch | 77.8 Millimeter