token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SDAF 22328

SDAF 23256KX10 1/2

SDAF 23256KX10 1/2 SAF SPLIT PB HOUSING ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 10-1/2" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 32-3/4" Minimum Bolt Spacing; 33-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SDAF 23256KX10 1/2

BDI #

1372794

p65WarningMessage
PRICE
$ 68,668.87 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
635.6
UNSPSC
31171511
EAN
0087796307100
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Insert Part Number
23256K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 23256KX10 1/2
Weight / LBS
1400
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10-1/2" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 32-3/4" Minimum Bolt Spacing; 33-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
10.5 Inch | 266.7 Millimeter
Base to Center Height
12 Inch | 305 Millimeter
Nominal Bolt Center to Center
33.1 Inch | 840.7 Millimeter
Length Thru Bore
15.375 Inch | 390.525 Millimeter
Bolt Spacing Minimum
32.75 Inch | 831.85Millimeter
Bolt Spacing Maximum
33.5 Inch | 850.9Millimeter