token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SDAF 23284

SDAF 23284

SDAF 23284 SAF SPLIT PB HOUSING ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 16.535" Bore; 18" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 47-1/8" Minimum Bolt Spacing; 48-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SDAF 23284

BDI #

1372802

p65WarningMessage
PRICE
$ 239,907.84 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2270.0
UNSPSC
31171511
EAN
0087796307902
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
2-1/2 Inch
Relubricatable
Yes
Insert Part Number
23284
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 23284
Weight / LBS
5000
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 16.535" Bore; 18" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 47-1/8" Minimum Bolt Spacing; 48-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
22.75 Inch | 577.85 Millimeter
Base to Center Height
18 Inch | 457.2 Millimeter
Bolt Spacing Minimum
47.125 Inch | 1196.975Millimeter
Bolt Spacing Maximum
48.875 Inch | 1241.425Millimeter
Bore
16.535 Inch | 420 Millimeter
Nominal Bolt Center to Center
48 Inch | 1219.2 Millimeter