token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

UCP314-211D1

UCP214-210HT2D1

UCP214-210HT2D1 COMPLETE BEARING UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 2-5/8" Bore; 3-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCP214-210HT2D1

BDI #

17150916

p65WarningMessage
p65WarningMessage

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
31171511
EAN
4547359225709
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC214-210HT2D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-5/8" Bore; 3-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.625 Inch | 66.675 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210.8Millimeter