Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UKPU306+H2306

UKPU306+H2306

UKPU306+H2306 PILLOW BLOCK BEARING ; 25MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 54MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 149MM Minimum Bolt Spacing; 178MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPU306+H2306

BDI #

123885

PRICE
$ 240.54 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.057
EAN
0808250466887
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UK306+H2306
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
6.74
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 54MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 149MM Minimum Bolt Spacing; 178MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.496 Inch | 38 Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Nominal Bolt Center to Center
6.4 Inch | 162.6 Millimeter
Bolt Spacing Minimum
5.866 Inch | 149Millimeter
Bolt Spacing Maximum
7.008 Inch | 178Millimeter