Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UETPL204-12MZ20W

UETPL204-12MZ20W

UETPL204-12MZ20W TAKE-UP BALL BEARING ; 3/4" ID

Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE204-12MZ20 Insert Part; Thermoplastic Housing Material

Part #

UETPL204-12MZ20W

BDI #

122117

PRICE
$ 326.42 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
EAN
0808250461707
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UE204-12MZ20
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Standard Slot | White Housing | Kanigen Coated Insert | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.9
Long Description
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE204-12MZ20 Insert Part; Thermoplastic Housing Material
Bore
0.75 Inch | 19.05 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter