Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UETPL207-23MZ20RFW

UETPL208-24MZ20RFW

UETPL208-24MZ20RFW TAKE-UP BALL BEARING ; 1-1/2" ID

Take Up Bearing Only; 1-1/2" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE208-24MZ20 Insert Part; Thermoplastic Housing Material

Part #

UETPL208-24MZ20RFW

BDI #

122116

PRICE
$ 567.61 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.116
EAN
0808250461691
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UE208-24MZ20
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Standard Slot | Double Lip Contact Seal | White Housing | Kanigen Coated Insert | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.46
Long Description
Take Up Bearing Only; 1-1/2" Bore; 5/8" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE208-24MZ20 Insert Part; Thermoplastic Housing Material
Bore
1.5 Inch | 38.1 Millimeter
Slot Width
0.625 Inch | 15.875 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter