Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NSTU-GT-104S

NSTU-GT-104S

NSTU-GT-104S TAKEUP BALL BRG UNIT ; NON RETURNABLE

Take Up Bearing Only; 1-1/4" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS308 Take Up Frame; INS-GT-104S Insert Part; Cast Iron Housing Material

Part #

136116

BDI #

261682

PRICE
$ 236.65 / each
$ 278.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.12
UNSPSC
31171533
EAN
0782475992041
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
NS308
Insert Part Number
INS-GT-104S
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Thin Wall
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136116
Weight / LBS
2.6
Long Description
Take Up Bearing Only; 1-1/4" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS308 Take Up Frame; INS-GT-104S Insert Part; Cast Iron Housing Material
Bore
1.25 Inch | 31.75 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter