Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MST-40

MST-40

MST-40 TAKE-UP BALL BEARING ; 2-1/2" BORE 1-1/16" SLOT WID

Take Up Bearing Only; 2-1/2" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 3-28 Insert Part; Cast Iron Housing Material

Part #

700163

BDI #

348078

PRICE
$ 1,112.38 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.853
UNSPSC
31171533
EAN
0662461001400
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Insert Part Number
3-28
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
700163
Weight / LBS
19.5
Long Description
Take Up Bearing Only; 2-1/2" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 3-28 Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Bore
2.5 Inch | 63.5 Millimeter