Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P2BSO-SCFS-100-SHFS

P2BSO-SCFS-100-SHFS

P2BSO-SCFS-100-SHFS; 138898 ; PILLOW BLK BALL BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3.68" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion

Part #

138898

BDI #

24764651

PRICE
$ 341.28 / each
$ 478.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.725
UNSPSC
31171511
EAN
0782477643101
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138898
Weight / LBS
1.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3.68" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bolt Spacing Minimum
3.68 Inch | 93.472Millimeter