Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M5560TU

08TP14

08TP14 SLEEVE BEARING ; 0.5"X0.5938"X0.8750" STEEL PTFE

Sleeve Bearing; 1/2" Nominal Bore; 19/32" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TP Material

Part #

505025

BDI #

20094710

PRICE
$ 1.95 / each

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171515
EAN
0846802077273
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TP
Other Features
Self-Lubricating | Lead-Free
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
505025
Weight / LBS
0.0192
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 19/32" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TP Material
Nominal Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Nominal Outside Diameter
0.594 Inch | 15.088 Millimeter