Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FFM020026020

BSF-812-4

BSF-812-4 PLAIN BEARING ; 0.252"X0.378"X1/4"X1/2"X1/16"

Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness

Part #

402202

BDI #

20094669

PRICE
$ 0.61 / each

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31171515
EAN
0846802071691
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
402202
Weight / LBS
0.0049
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 1/2" Flange Outside Diameter; 1/16" Flange Thickness
Bore
0.252 Inch | 6.401 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.378 Inch | 9.601 Millimeter
Flange Outside Diameter
0.5 Inch | 12.7 Millimeter