Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14TU06

14TU06

14TU06 SLEEVE BEARING ; 0.875"X1"X0.3750" STEEL PTFE

Sleeve Bearing; 7/8" Nominal Bore; 1" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material

Part #

501046

BDI #

525504

PRICE
$ 1.52 / each

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
UNSPSC
31171515
EAN
0846802053109
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
501046
Weight / LBS
0.0178
Long Description
Sleeve Bearing; 7/8" Nominal Bore; 1" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Nominal Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter