token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

FF-620-1

FF-519-2

FF-519-2 PLAIN BEARING ; 0.378"X0.503"X1/2"X3/4"X3/32"

Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3/4" Flange Outside Diameter; 3/32" Flange Thickness

Part #

102038

BDI #

522148

p65WarningMessage
PRICE
$ 1.09 / each
p65WarningMessage

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.007
UNSPSC
31171515
EAN
0846802008734
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-519-2
Manufacturer Internal Number
102038
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3/4" Flange Outside Diameter; 3/32" Flange Thickness
Outside Diameter
0.503 Inch | 12.776 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0.75 Inch | 19.05 Millimeter
Flange Thickness
0.094 Inch | 2.388 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.378 Inch | 9.601 Millimeter