Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EF-121412

FF-636-2

FF-636-2 PLAIN BEARING ; 0.502"X0.627"X3/8"X3/4"X3/32"

Sleeve Bearing; 1/2" Nominal Bore; 5/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3/4" Flange Outside Diameter; 3/32" Flange Thickness

Part #

102161

BDI #

522271

PRICE
$ 1.04 / each

QTY

INVENTORY:
129
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
31171515
EAN
0846802009960
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-636-2
Manufacturer Internal Number
102161
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 5/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3/4" Flange Outside Diameter; 3/32" Flange Thickness
Outside Diameter
0.627 Inch | 15.926 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Flange Thickness
0.094 Inch | 2.388 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Bore
0.502 Inch | 12.751 Millimeter