token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GEZ052ES

COM9

COM9 SPHER PLAIN BEARING ; 9/16" COMMERICAL SERIES

Spherical Plain Bearing; 9/16" Bore; 0.437" Housing Width; 1-3/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.562" Overall Width; Relubricatable

Part #

COM9

BDI #

21490693

p65WarningMessage
PRICE
$ 12.16 / each
p65WarningMessage

QTY

Manufacturer Name
F-K BEARINGS WWW.FKRODENDS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171515
EAN
0800199610901
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Oil Coated Outer | Chrome Plated Ball | Lubrication Groove in ID and OD of Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
Manufacturer Item Number
COM9
Weight / LBS
0.086
Long Description
Spherical Plain Bearing; 9/16" Bore; 0.437" Housing Width; 1-3/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.562" Overall Width; Relubricatable
Outside Diameter
1.094 Inch | 27.788 Millimeter
Overall Width
0.562 Inch | 14.275 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Housing Width
0.437 Inch | 11.1 Millimeter