token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GEZ63ES

GEZ63ES

GEZ63ES SPHERICAL PLAIN BEARING ; 52100 2-1/2 MOS2

Spherical Plain Bearing; 2-1/2" Bore; 1-7/8" Housing Width; 3-15/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 2.187" Overall Width; Relubricatable

Part #

GEZ63ES

BDI #

21473048

p65WarningMessage
PRICE
$ 102.45 / each
p65WarningMessage

QTY

Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.85
UNSPSC
31171515
EAN
0806990124012
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Weight / LBS
4.08
Long Description
Spherical Plain Bearing; 2-1/2" Bore; 1-7/8" Housing Width; 3-15/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 2.187" Overall Width; Relubricatable
Bore
2.5 Inch | 63.5 Millimeter
Housing Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Overall Width
2.187 Inch | 55.55 Millimeter